1/8" Black 90° Street Elbow Zoom

1/8" Black 90° Street Elbow

SKU:J-BLSE-01

Brand: Jinan

Jinan
J-BLSE-01 has been discontinued.
Direct Replacement:
SKU: BMSN0018
Brand: Everflow
0

Specs

Size: 1/8"

Description for Jinan J-BLSE-01

Black 90° Street Elbow

1/8" Black 90° Street Elbow

REVIEW SNAPSHOT®

by PowerReviews
Jinan2" Black 90° Street Elbow
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
4.0

Perfect.

By Chuck

from Billings, MT

Verified Buyer

Comments about 1/2" Black 90° Street Elbow:

Weell made.

  • Was this a gift?:
  • No
 
5.0

Good quality

By Cody

from Great Falls, MT

Verified Buyer

Comments about 2" Black 90° Street Elbow:

Good product

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers