1" Black 45° Street Elbow Zoom

1" Black 45° Street Elbow

SKU:J-BLSE4-10

Brand: Jinan

Jinan
Qty Price
$2.78
/ each
$55.50 / box (30 units x $1.85)
In Stock! Ships in 24-48 Hours
(27 Available)
0

Specs

Size: 1"
Connection Type: Threaded
Thread Type: Female
Male
Material: Malleable Iron

Description for Jinan J-BLSE4-10

Black 45° Street Elbow

1" Black 45° Street Elbow

REVIEW SNAPSHOT®

by PowerReviews
Jinan1-1/2" Black 45° Street Elbow
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

good quality

By leon

from seattle, wa

Verified Buyer

Comments about 1-1/2" Black 45° Street Elbow:

i used it to rebuilt exhaust system on my diesel engine

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers