1/8" Black Tee Zoom

1/8" Black Tee

SKU:J-BLT-01

Brand: Jinan

Jinan
Qty Price
$1.56
/ each
$78.00 / box (75 units x $1.04)
In Stock! Ships in 24-48 Hours
(52 Available)
0

Resources

Specs

Size: 1/8"
Connection Type: Threaded
Thread Type: Female
Material: Malleable Iron

Description for Jinan J-BLT-01

Black Tee

1/8" Black Tee

REVIEW SNAPSHOT®

by PowerReviews
Jinan1/4" Black Tee
 
4.9

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Fit:
    • Feels too small

       

      Feels true to size

       

      100% 

      (6 reviews)

      Feels too big

       
    • Length:
    • Feels too short

       

      Feels true to length

       

      100% 

      (7 reviews)

      Feels too long

       
    • Was this a gift?:
    • No (7)

Reviewed by 10 customers

Displaying reviews 1-10

Back to top

 
5.0

Great products

By John

from New Jersey

Verified Buyer

Comments about 1/4" Black Tee:

Great products

  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

great buy

By Mike

from Apple valley ca

Verified Buyer

Comments about 1/2" Black Tee:

Used for pipe shelving

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

As described.

By DL

from Texas

Verified Buyer

Comments about 3/4" Black Tee:

Serves its purpose.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

Great parts!

By SamB

from Central PA

Verified Buyer

Comments about 3/4" Black Tee:

Exactly what I needed for my project, shipped superfast! Thanks!

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

used tees for building a pipe bookshelf

By sarah

from pensacola Florida

Verified Reviewer

Comments about 1/2" Black Tee:

I used these tees and other pipe fittings when I made myself a bookshelf. I am not a plumber, had no idea about pipes and fittings before I got in to my project. I am so happy I found this website because I got everything I needed for a super low price compared to other retail stores and online. and I received it all within a week of ordering. super super happy :)

 
5.0

Non-conventional use of Tee's

By H

from Chicago, IL

Verified Buyer

Comments about 1/2" Black Tee:

In addition to floor flanges, I needed tees to complete my small DIY customized coffee table. As my review of the floor flanges stated, the tees were the same as the big box stores for a lower price. And, the delivery was surprisingly fast. I highly recommend Supply House.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

GREAT PRODUCT, SERVICE, PRICE, WHO COULD ASK FOR MORE!

By Mountainnana

from Rupert WV

Verified Buyer

Comments about 1/2" Black Tee:

I make pipe funiture and found this site to be much less than others.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

Saved over $200

By Mike

from Oakland, MI

Verified Reviewer

Comments about 3/4" Black Tee:

We're building a large black iron pipe closet organizer. We honestly saved over $200 by purchasing the Jinan fittings from Supplyhouse.com instead of the home improvement stores. We're not running gas through them but the threads seem great for our purpose. Delivery from Supplyhouse was fast and the website works great. I will be sure to share our experience with our neighbors and friends.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
4.0

Good product for the price

By jhill

from Kansas

Verified Buyer

Comments about 2-1/2" Black Tee:

Another good product and a great price point. Just wish they were made in the USA.

(1 of 1 customers found this review helpful)

 
5.0

not a shirt: just a "T"

By surly and old

from a farm in Virginia

Verified Buyer

Comments about 2" Black Tee:

A simple device; threads were clean and burr-free. (I've had similar products from other sources that required deburring and cleaning before using).
Nothing negative.

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1" Black Tee

    Q:

    How long is the Tee from face to face?
    Asked on 6/8/2015 by shaypic from MA

    1 answer

    • CUSTOMER CARE

      A:

      Hello,

      It is 2 7/8" from face to face.

      Thank You,

      Answered on 6/9/2015 by SupplyHouse Staff from New York
Displaying question 1

Do you have a question about this product?