1" Black Tee Zoom

1" Black Tee

SKU:J-BLT-10

Brand: Jinan

Jinan
Qty Price
$2.37
/ each
$31.60 / box (20 units x $1.58)
In Stock! Ships in 24-48 Hours
(286 Available)
0

Resources

Specs

Size: 1"
Connection Type: Threaded
Thread Type: Female
Material: Malleable Iron

Description for Jinan J-BLT-10

Black Tee

1" Black Tee

REVIEW SNAPSHOT®

by PowerReviews
Jinan1/2" Black Tee
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

GREAT PRODUCT, SERVICE, PRICE, WHO COULD ASK FOR MORE!

By Mountainnana

from Rupert WV

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" Black Tee:

        I make pipe funiture and found this site to be much less than others.

        • Fit:
        • Feels true to size
        • Length:
        • Feels true to length
        • Was this a gift?:
        • No
         
        5.0

        Saved over $200

        By Mike

        from Oakland, MI

        Verified Reviewer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Black Tee:

              We're building a large black iron pipe closet organizer. We honestly saved over $200 by purchasing the Jinan fittings from Supplyhouse.com instead of the home improvement stores. We're not running gas through them but the threads seem great for our purpose. Delivery from Supplyhouse was fast and the website works great. I will be sure to share our experience with our neighbors and friends.

              • Fit:
              • Feels true to size
              • Length:
              • Feels true to length
              • Was this a gift?:
              • No
               
              4.0

              Good product for the price

              By jhill

              from Kansas

              Verified Buyer

              Comments about 2-1/2" Black Tee:

              Another good product and a great price point. Just wish they were made in the USA.

              (1 of 1 customers found this review helpful)

               
              5.0

              not a shirt: just a "T"

              By surly and old

              from a farm in Virginia

              Verified Buyer

              Comments about 2" Black Tee:

              A simple device; threads were clean and burr-free. (I've had similar products from other sources that required deburring and cleaning before using).
              Nothing negative.

              Displaying reviews 1-4

              Back to top

              Q&A: Ask the Questions, share answers