1-1/2" Black Tee Zoom

1-1/2" Black Tee

SKU:J-BLT-15

Brand: Jinan

Jinan
Qty Price
$4.79
/ each
$35.09 / box (11 units x $3.19)
In Stock! Ships in 24-48 Hours
(34 Available)
0

Specs

Size: 1-1/2"
Connection Type: Threaded
Thread Type: Female
Material: Malleable Iron

Description for Jinan J-BLT-15

Black Tee

1-1/2" Black Tee

REVIEW SNAPSHOT®

by PowerReviews
Jinan3/4" Black Tee
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Saved over $200

By Mike

from Oakland, MI

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about 3/4" Black Tee:

        We're building a large black iron pipe closet organizer. We honestly saved over $200 by purchasing the Jinan fittings from Supplyhouse.com instead of the home improvement stores. We're not running gas through them but the threads seem great for our purpose. Delivery from Supplyhouse was fast and the website works great. I will be sure to share our experience with our neighbors and friends.

        • Fit:
        • Feels true to size
        • Length:
        • Feels true to length
        • Was this a gift?:
        • No
         
        4.0

        Good product for the price

        By jhill

        from Kansas

        Verified Buyer

        Comments about 2-1/2" Black Tee:

        Another good product and a great price point. Just wish they were made in the USA.

        (1 of 1 customers found this review helpful)

         
        5.0

        not a shirt: just a "T"

        By surly and old

        from a farm in Virginia

        Verified Buyer

        Comments about 2" Black Tee:

        A simple device; threads were clean and burr-free. (I've had similar products from other sources that required deburring and cleaning before using).
        Nothing negative.

        Displaying reviews 1-3

        Back to top

        Q&A: Ask the Questions, share answers