1" Black Union Zoom

1" Black Union

SKU:J-BLU-10

Brand: Jinan

Jinan
Qty Price
$4.99
/ each
$100.20 / box (30 units x $3.34)
In Stock! Ships in 24-48 Hours
(49 Available)
0

Specs

Size: 1"
Connection Type: Threaded
Thread Type: Female
Material: Malleable Iron

Description for Jinan J-BLU-10

Black Union

1" Black Union

REVIEW SNAPSHOT®

by PowerReviews
Jinan2" Black Union
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

union

By jcg

from oklahoma

Verified Buyer

Comments about 2" Black Union:

this product is of good qualityjcg

 
5.0

good quality

By john the oil man

from oklahoma

Verified Buyer

Comments about 2" Black Union:

this is a good quality product

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers