3/4" CTS x 3/4" NPT Speedfit Brass Male Connector Zoom

3/4" CTS x 3/4" NPT Speedfit Brass Male Connector

SKU:MWI012826

Brand: John Guest

John Guest
MWI012826 has been discontinued.
Direct Replacement:
SKU: MWI012826LF
Brand: John Guest

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4" x 3/4"

Description for John Guest MWI012826

Note: A TSI28 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX. This insert is sold separately.

Speedfit DZR brass fitting for use with copper pipe, CPVC, and PEX pipe.

NOTE: Due to their non-lead free nature, these fittings cannot be sold or installed into California or Vermont.

Speedfit fittings cannot be used on stainless steel pipe.


DO NOT USE FOR gas, fuel oil or compressed air applications.

3/4" CTS x 3/4" NPT Speedfit Brass Male Connector

Q&A: Ask the Questions, share answers