1/2" CTS Twist & Lock Speedfit Union Tee Zoom

1/2" CTS Twist & Lock Speedfit Union Tee

SKU:PEI0220

Brand: John Guest

John Guest
Qty Price
$4.25
/ each
$20.25 / box (5 units x $4.05)
In Stock! Ships in 24-48 Hours
(53 Available)
0

Resources

Specs

Size: 1/2"
Material: Engineered Plastic
Max Temp/Pressure: 160 psi @ 73°F
100 psi @ 180°F
80 psi @ 200°F (Water Application)
Features: Lead Free
EPDM O-Ring
Standards Met: B.S.I. to BS EN ISO9001
NSF-14
NSF-61
ASTM F 877
CSA 137.5
ASSE 1061
Warranty: 25 Years
Application: Plumbing

Description for John Guest PEI0220

Note: A TS120 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX (an insert is required for each end of the fitting being connected to PEX). This insert is sold separately.

Note 2: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.

Push-fit plastic fitting for use with copper pipe, CPVC, and PEX pipe. Designed, manufactured and assembled by John Guest Speedfit. Simply push the fitting fully onto the pipe and twist the plastic nut clockwise to lock in place. Should the need arise to demount the connection unlock the nut and push the collet towards the body of the fitting and pull the pipe to release. The fitting ensures an easier working environment in confined places, is approved for behind the wall installations, and removes the need for hot works on site. Installation can be reduced by around 40% when compared to traditional fixing methods.

Features

  • Push-fit connections
  • Suitable for use with PEX, CPVC and Copper pipe.
  • Hot and Cold water and Hydronic Heating applications
  • Lead Free and Non Toxic
  • Truly demountable without damage to pipe or fitting
  • No risk of fire or flames
  • Corrosion free and no scale build-up

1/2" CTS Twist & Lock Speedfit Union Tee

REVIEW SNAPSHOT®

by PowerReviews
John Guest1/2" CTS Twist & Lock Speedfit Union Tee
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Fit:
    • Feels too small

       

      Feels true to size

       

      80% 

      (4 reviews)

      Feels too big

       
    • Length:
    • Feels too short

       

      Feels true to length

       

      100% 

      (5 reviews)

      Feels too long

       
    • Was this a gift?:
    • No (5)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

fantastic push connect fittings

By gnfoster

from KY

Verified Buyer

Comments about 1/2" CTS Twist & Lock Speedfit Union Tee:

I used these in a School Bus to RV conversion where I may have to rearrange the pex routing a few times to get things just right. Easy on and easy off fittings for any application. I like these better than standard push connect fittings and the price is so much better than heavy brass fittings. Push pipe in to connect, twist to seal and you're done. Supply House had the best price on these fittings that I could find online. Even with shipping cost, the price was still competitive and shipping was very quick.

  • Fit:
  • Feels too big
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No

(0 of 1 customers found this review helpful)

 
5.0

Very easy to use

By Bubba

from New meadows idaho

Verified Buyer

Comments about 1/2" CTS Twist & Lock Speedfit Union Tee:

Very easy to use

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

Works good

By Striker

from Michigan

Verified Buyer

Comments about 1/2" CTS Twist & Lock Speedfit Union Tee:

Using with PEX tubing for an irrigation system in my garden. Easy to remove the tubing after the season is over for storage.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Dont forget the T120 inserts

By Rob

from Clevelnd Ohio

Verified Reviewer

Comments about 1/2" CTS Twist & Lock Speedfit Union Tee:

Dont forget the T120 inserts if you are using PEX. I made the costly mistake. Not that the inserts are expensive they are actually very cheap,32 cents, but an extra $9 and change to ship a second time. Couldn't find them at the big box!!!

Actual part is good, works well very easy to use no leaks, beats the heck out of copper.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Great fittings that are easy to use

By ScooterGirl

from Dayville, CT

Verified Buyer

Comments about 1/2" CTS Twist & Lock Speedfit Union Tee:

I ordered a bunch of John Guest Speedfit fittings to redo the plumbing in my bathroom. I also had to order a couple of Sharkbite fittings of the type that John Guest didn't offer (water heater connectors) and I have to say I prefer the John Guest fittings big time. Whether I was coming off the old copper pipe or to the new PEX tubing the pipe or tubing was much easier to insert into the John Guest fitting because they use the twist lock feature to finalize the compression. Because it was so easy I thought for sure I must have mumped something up but when I turned on the pressure there were no leaks whatsoever. If you are thinking of redoing a small area in PEX and are looking for a fast, easy way to get it done I highly recommend these types of fittings. PS, Pexsupply was very fast with their shipping. Highly recommend this company as well.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" CTS Twist & Lock Speedfit Union Tee

    Q:

    Is this fitting campatable with mur-lok tubing ?
    Asked on 8/27/2012 by Nikolas from NJ USA

    1 answer

    • CUSTOMER CARE

      A:

      John Guest fittings work with copper, PEX, and CPVC tubing (which all have the same outside diameters for each size). Mur-Lok tubing is PVC so it likely would not be compatible with these fittings.

      Answered on 8/29/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?