3/4" CTS Twist & Lock Speedfit Union Tee Zoom

3/4" CTS Twist & Lock Speedfit Union Tee

SKU:PEI0228

Brand: John Guest

John Guest
Qty Price
$6.65
/ each
$12.78 / box (2 units x $6.39)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Size: 3/4"
Material: Engineered Plastic
Max Temp/Pressure: 160 psi @ 73°F
100 psi @ 180°F
80 psi @ 200°F (Water Application)
Features: Lead Free
EPDM O-Ring
Standards Met: B.S.I. to BS EN ISO9001
NSF-14
NSF-61
ASTM F 877
CSA 137.5
ASSE 1061
Warranty: 25 Years
Application: Plumbing

Description for John Guest PEI0228

Note: A TSI28 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX (an insert is required for each end of the fitting being connected to PEX). This insert is sold separately.

Push-fit plastic fitting for use with copper pipe, CPVC, and PEX pipe. Designed, manufactured and assembled by John Guest Speedfit. Simply push the fitting fully onto the pipe and twist the plastic nut clockwise to lock in place. Should the need arise to demount the connection unlock the nut and push the collet towards the body of the fitting and pull the pipe to release. The fitting ensures an easier working environment in confined places, is approved for behind the wall installations, and removes the need for hot works on site. Installation can be reduced by around 40% when compared to traditional fixing methods.

Features

  • Push-fit connections
  • Suitable for use with PEX, CPVC and Copper pipe.
  • Hot and Cold water and Hydronic Heating applications
  • Lead Free and Non Toxic
  • Truly demountable without damage to pipe or fitting
  • No risk of fire or flames
  • Corrosion free and no scale build-up
NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.

3/4" CTS Twist & Lock Speedfit Union Tee

REVIEW SNAPSHOT®

by PowerReviews
John Guest1/2" CTS Twist & Lock Speedfit Union Tee
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Dont forget the T120 inserts

By Rob

from Clevelnd Ohio

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about 1/2" CTS Twist & Lock Speedfit Union Tee:

        Dont forget the T120 inserts if you are using PEX. I made the costly mistake. Not that the inserts are expensive they are actually very cheap,32 cents, but an extra $9 and change to ship a second time. Couldn't find them at the big box!!!

        Actual part is good, works well very easy to use no leaks, beats the heck out of copper.

        • Fit:
        • Feels true to size
        • Length:
        • Feels true to length
        • Was this a gift?:
        • No
         
        5.0

        Great fittings that are easy to use

        By ScooterGirl

        from Dayville, CT

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" CTS Twist & Lock Speedfit Union Tee:

              I ordered a bunch of John Guest Speedfit fittings to redo the plumbing in my bathroom. I also had to order a couple of Sharkbite fittings of the type that John Guest didn't offer (water heater connectors) and I have to say I prefer the John Guest fittings big time. Whether I was coming off the old copper pipe or to the new PEX tubing the pipe or tubing was much easier to insert into the John Guest fitting because they use the twist lock feature to finalize the compression. Because it was so easy I thought for sure I must have mumped something up but when I turned on the pressure there were no leaks whatsoever. If you are thinking of redoing a small area in PEX and are looking for a fast, easy way to get it done I highly recommend these types of fittings. PS, Pexsupply was very fast with their shipping. Highly recommend this company as well.

              • Fit:
              • Feels true to size
              • Length:
              • Feels true to length
              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 1/2" CTS Twist & Lock Speedfit Union Tee

                Q:

                Is this fitting campatable with mur-lok tubing ?
                Asked on 8/27/2012 by Nikolas from NJ USA

                1 answer

                • CUSTOMER CARE

                  A:

                  John Guest fittings work with copper, PEX, and CPVC tubing (which all have the same outside diameters for each size). Mur-Lok tubing is PVC so it likely would not be compatible with these fittings.

                  Answered on 8/29/2012 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?