1/2" CTS Twist & Lock Speedfit Union Elbow Zoom

1/2" CTS Twist & Lock Speedfit Union Elbow

SKU:PEI0320

Brand: John Guest

John Guest
Qty Price
$3.89
/ each
$18.75 / box (5 units x $3.75)
In Stock! Ships in 24-48 Hours
(19 Available)

Specs

Size: 1/2"
Material: Engineered Plastic
Max Temp/Pressure: 160 psi @ 73°F
100 psi @ 180°F
80 psi @ 200°F (Water Application)
Features: EPDM O-Ring
Lead Free
Standards Met: B.S.I. to BS EN ISO9001
NSF-14
NSF-61
ASTM F 877
CSA 137.5
ASSE 1061
Warranty: 25 Years
Application: Plumbing

Description for John Guest PEI0320

Note: A TSI20 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX (an insert is required for each end of the fitting being connected to PEX). This insert is sold separately.

Push-fit plastic fitting for use with copper pipe, CPVC, and PEX pipe. Designed, manufactured and assembled by John Guest Speedfit. Simply push the fitting fully onto the pipe and twist the plastic nut clockwise to lock in place. Should the need arise to demount the connection unlock the nut and push the collet towards the body of the fitting and pull the pipe to release. The fitting ensures an easier working environment in confined places, is approved for behind the wall installations, and removes the need for hot works on site. Installation can be reduced by around 40% when compared to traditional fixing methods.

Features

  • Push-fit connections
  • Suitable for use with PEX, CPVC and Copper pipe.
  • Hot and Cold water and Hydronic Heating applications
  • Lead Free and Non Toxic
  • Truly demountable without damage to pipe or fitting
  • No risk of fire or flames
  • Corrosion free and no scale build-up
NOTE: Speedfit fittings cannot be used on stainless steel pipe.

DO NOT USE FOR gas, fuel oil or compressed air applications.

1/2" CTS Twist & Lock Speedfit Union Elbow

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons