1" CTS Twist & Lock Speedfit Union Elbow Zoom

1" CTS Twist & Lock Speedfit Union Elbow


Brand: John Guest

John Guest
Qty Price
/ each
In Stock! Ships in 24-48 Hours
(40 Available)



Size: 1"
Material: Engineered Plastic
Max Temp/Pressure: 160 psi @ 73°F
100 psi @ 180°F
80 psi @ 200°F (Water Application)
Features: EPDM O-Ring
Lead Free
Standards Met: B.S.I. to BS EN ISO9001
ASTM F 877
CSA 137.5
ASSE 1061
Warranty: 25 Years
Application: Plumbing

Description for John Guest PEI0336

Note: A TSI36 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX (an insert is required for each end of the fitting being connected to PEX). This insert is sold separately.

Push-fit plastic fitting for use with copper pipe, CPVC, and PEX pipe. Designed, manufactured and assembled by John Guest Speedfit. Simply push the fitting fully onto the pipe and twist the plastic nut clockwise to lock in place. Should the need arise to demount the connection unlock the nut and push the collet towards the body of the fitting and pull the pipe to release. The fitting ensures an easier working environment in confined places, is approved for behind the wall installations, and removes the need for hot works on site. Installation can be reduced by around 40% when compared to traditional fixing methods.


  • Push-fit connections
  • Suitable for use with PEX, CPVC and Copper pipe.
  • Hot and Cold water and Hydronic Heating applications
  • Lead Free and Non Toxic
  • Truly demountable without damage to pipe or fitting
  • No risk of fire or flames
  • Corrosion free and no scale build-up
NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.

1" CTS Twist & Lock Speedfit Union Elbow


by PowerReviews
John Guest1/2" CTS Twist & Lock Speedfit Union Elbow

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)


good quick fix

By sam

from 92677

Verified Buyer



      Best Uses

        Comments about 1/2" CTS Twist & Lock Speedfit Union Elbow:

        fast easy quick

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 1/2" CTS Twist & Lock Speedfit Union Elbow


          Can these be used with regular PVC pipes?
          Asked on 1/8/2014 by Guest

          1 answer

          • CUSTOMER CARE


            No, it is only compatible with CPVC, copper, and PEX.

            Answered on 2/6/2014 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?