3/4" CTS Twist & Lock Speedfit Coupler Zoom

3/4" CTS Twist & Lock Speedfit Coupler


Brand: John Guest

John Guest
Qty Price
/ each
$22.75 / box (5 units x $4.55)
In Stock! Ships in 24-48 Hours
(115 Available)



Size: 3/4"
Material: Engineered Plastic
Max Temp/Pressure: 160 psi @ 73°F
100 psi @ 180°F
80 psi @ 200°F (Water Application)
Features: Lead Free
Standards Met: B.S.I. to BS EN ISO9001
ASTM F 877
CSA 137.5
ASSE 1061
Warranty: 25 Years
Application: Plumbing

Description for John Guest PEI0428

Note: A TSI28 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX (an insert is required for each end of the fitting being connected to PEX). This insert is sold separately.

Note 2: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.

Push-fit plastic fitting for use with copper pipe, CPVC, and PEX pipe. Designed, manufactured and assembled by John Guest Speedfit. Simply push the fitting fully onto the pipe and twist the plastic nut clockwise to lock in place. Should the need arise to demount the connection unlock the nut and push the collet towards the body of the fitting and pull the pipe to release. The fitting ensures an easier working environment in confined places, is approved for behind the wall installations, and removes the need for hot works on site. Installation can be reduced by around 40% when compared to traditional fixing methods.


  • Push-fit connections
  • Suitable for use with PEX, CPVC and Copper pipe.
  • Hot and Cold water and Hydronic Heating applications
  • Lead Free and Non Toxic
  • Truly demountable without damage to pipe or fitting
  • No risk of fire or flames
  • Corrosion free and no scale build-up

3/4" CTS Twist & Lock Speedfit Coupler


by PowerReviews
John Guest3/4" CTS Twist & Lock Speedfit Coupler

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


Don't Be Afraid Of These.

By Ron Koko.

from Connecticut, USA

Verified Buyer

Comments about 3/4" CTS Twist & Lock Speedfit Coupler:

What's great about these John Guest plastic fittings is that they work as good as the Sharkbite brass fittings, I have used both. I have used these on domestic cold and hot water lines w/o any problems. The one thing I can't tell you is how long they last - time will tell. Don't forget to get plastic pipe inserts when you install these on pex tubing.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers