3/4" x 1/2" x 1/2" CTS Twist & Lock Speedfit Reducing Tee Zoom

3/4" x 1/2" x 1/2" CTS Twist & Lock Speedfit Reducing Tee

SKU:PEI3028B

Brand: John Guest

John Guest
Qty Price
$5.85
/ each
$27.95 / box (5 units x $5.59)
In Stock! Ships in 24-48 Hours
(31 Available)
2

Specs

Size: 3/4" x 1/2" x 1/2"
Material: Engineered Plastic
Max Temp/Pressure: 160 psi @ 73°F
100 psi @ 180°F
80 psi @ 200°F (Water Application)
Features: Lead Free
EPDM O-Ring
Standards Met: B.S.I. to BS EN ISO9001
NSF-14
NSF-61
ASTM F 877
CSA 137.5
ASSE 1061
Warranty: 25 Years
Application: Plumbing

Description for John Guest PEI3028B

Note: Pipe Inserts are required for heating applications (and recommended for plumbing applications) when making a connection to PEX (an insert is required for each end of the fitting being connected to PEX). These inserts are sold separately.

See Image #2 for order in which sizes are listed

Push-fit plastic fitting for use with copper pipe, CPVC, and PEX pipe. Designed, manufactured and assembled by John Guest Speedfit. Simply push the fitting fully onto the pipe and twist the plastic nut clockwise to lock in place. Should the need arise to demount the connection unlock the nut and push the collet towards the body of the fitting and pull the pipe to release. The fitting ensures an easier working environment in confined places, is approved for behind the wall installations, and removes the need for hot works on site. Installation can be reduced by around 40% when compared to traditional fixing methods.

Features

  • Push-fit connections
  • Suitable for use with PEX, CPVC and Copper pipe.
  • Hot and Cold water and Hydronic Heating applications
  • Lead Free and Non Toxic
  • Truly demountable without damage to pipe or fitting
  • No risk of fire or flames
  • Corrosion free and no scale build-up
NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.

3/4" x 1/2" x 1/2" CTS Twist & Lock Speedfit Reducing Tee

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" x 3/4" x 1/2" CTS Twist & Lock Speedfit Reducing Tee

    Q:

    I am running a new hot water main line with the red pex pipe, the old system has the 1/2"gray Qest pipe going to the fixtures. Will this work?
    Asked on 3/16/2012 by Swampy from Monterey, VA

    1 answer

    • CUSTOMER CARE

      A:

      Qest pipe is polybutylene, which has diameters that are slightly different from those of PEX. We would recommend a fitting that is designed for polybutylene.

      Answered on 3/16/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons