1/2" CTS x 1/2" NPS Twist & Lock Speedfit Female Swivel Connector Zoom

1/2" CTS x 1/2" NPS Twist & Lock Speedfit Female Swivel Connector

SKU:PEISTC2034

Brand: John Guest

John Guest
Qty Price
$4.75
/ each
$45.50 / box (10 units x $4.55)
In Stock! Ships in 24-48 Hours
(29 Available)
0

Resources

Specs

Size: 1/2" x 1/2"
Material: Engineered Plastic
Max Temp/Pressure: 160 psi @ 73°F
100 psi @ 180°F
80 psi @ 200°F (Water Application)
Features: Lead Free
EPDM O-Ring
Standards Met: B.S.I. to BS EN ISO9001
NSF-14
NSF-61
ASTM F 877
CSA 137.5
ASSE 1061
Warranty: 25 Years
Application: Plumbing

Description for John Guest PEISTC2034

Note: A TSI20 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX. This insert is sold separately.

Push-fit plastic fitting for use with copper pipe, CPVC, and PEX pipe. Designed, manufactured and assembled by John Guest Speedfit.

Features

  • Push-fit connections
  • Suitable for use with PEX, CPVC and Copper pipe.
  • Hot and Cold water and Hydronic Heating applications
  • Lead Free and Non Toxic
  • Truly demountable without damage to pipe or fitting
  • No risk of fire or flames
  • Corrosion free and no scale build-up
NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.

1/2" CTS x 1/2" NPS Twist & Lock Speedfit Female Swivel Connector

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" CTS x 1/2" NPS Twist & Lock Speedfit Female Swivel Connector

    Q:

    Is this suitable for connecting kitchens and bathrooms faucet directly to PEX?
    Asked on 11/6/2013 by bjscheer

    1 answer

    • VERIFIED BUYER

      A:

      Yes, that is what you need. I ordered a few extra of everything so in the future I can fix my problems right away. I needed this same part for both the hot and cold water lines in my RV's bathroom. 

      Answered on 11/7/2013 by Anonymous
Displaying question 1

Do you have a question about this product?