1/2" CTS x 3/4" NPT Speedfit Secure Male Connector Zoom

1/2" CTS x 3/4" NPT Speedfit Secure Male Connector

SKU:PSEI012026

Brand: John Guest

John Guest
Qty Price
$3.85
/ each
$18.45 / box (5 units x $3.69)
In Stock! Ships in 24-48 Hours
(14 Available)
0

Specs

Size: 1/2" x 3/4"
Connection Type: CTS x MPT
Application: Plumbing

Description for John Guest PSEI012026

Note: A TSI20 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX. This insert is sold separately.

Male and female connectors secure pipe connections where threaded connections are required. The adapters use a unique locking device which eliminates the possibility of accidental pipe release.

NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.

1/2" CTS x 3/4" NPT Speedfit Secure Male Connector

REVIEW SNAPSHOT®

by PowerReviews
John Guest1/2" CTS x 3/4" NPT Speedfit Secure Male Connector
 
4.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

        (0 of 1 customers found this review helpful)

         
        3.0

        1/2" CTSx3/4"NPT speedfit secure male

        By Bill

        from Fresno, CA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" CTS x 3/4" NPT Speedfit Secure Male Connector:

              i haven't used the parts yet, don't know how they'll perform, bought them repair underground (under side-walk) sprinkler system

              • Was this a gift?:
              • No
               
              5.0

              Great product!

              By Heater Hal

              from Battle Mtn NV

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4"" CTS x 3/4"" NPT Speedfit Secure Male Connector:

                    I used these guys to put my hydronic refurb together. Saved tons of time and fuss! No heat and flame to ruin other parts and cause fires.

                    • Was this a gift?:
                    • No
                     
                    4.0

                    Great fitting,great price

                    By Only Marty

                    from Turners Falls Mass.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2" CTS x 3/4" NPT Speedfit Secure Male Connector:

                          These fittings are much easier to use than the push to connect type.Removing tubing is a breeze and they seem to be very durable.Pex Supply has the best price for them too,trust me!

                          • Was this a gift?:
                          • No

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers