1" CTS x 3/4" NPT Speedfit Secure Male Connector Zoom

1" CTS x 3/4" NPT Speedfit Secure Male Connector

SKU:PSEI013626

Brand: John Guest

John Guest
Qty Price
$6.85
/ each
$13.10 / box (2 units x $6.55)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Size: 1" x 3/4"
Connection Type: CTS x MPT
Application: Plumbing

Description for John Guest PSEI013626

Note: A TSI36 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX. This insert is sold separately.

Male and female connectors secure pipe connections where threaded connections are required. The adapters use a unique locking device which eliminates the possibility of accidental pipe release.

NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.

1" CTS x 3/4" NPT Speedfit Secure Male Connector

REVIEW SNAPSHOT®

by PowerReviews
John Guest3/4" CTS x 3/4" NPT Speedfit Secure Male Connector
 
4.3

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

Great product

By DB

from Kewaunee WI

Verified Buyer

Comments about 1" CTS x 3/4" NPT Speedfit Secure Male Connector:

Easy installation

(0 of 4 customers found this review helpful)

 
3.0

1/2" CTSx3/4"NPT speedfit secure male

By Bill

from Fresno, CA

Verified Buyer

Comments about 1/2" CTS x 3/4" NPT Speedfit Secure Male Connector:

i haven't used the parts yet, don't know how they'll perform, bought them repair underground (under side-walk) sprinkler system

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Great product!

By Heater Hal

from Battle Mtn NV

Verified Buyer

Comments about 3/4" CTS x 3/4" NPT Speedfit Secure Male Connector:

I used these guys to put my hydronic refurb together. Saved tons of time and fuss! No heat and flame to ruin other parts and cause fires.

  • Was this a gift?:
  • No

(2 of 2 customers found this review helpful)

 
4.0

Great fitting,great price

By Only Marty

from Turners Falls Mass.

Verified Buyer

Comments about 1/2" CTS x 3/4" NPT Speedfit Secure Male Connector:

These fittings are much easier to use than the push to connect type.Removing tubing is a breeze and they seem to be very durable.Pex Supply has the best price for them too,trust me!

  • Was this a gift?:
  • No

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers