1/2" CTS Pipe Insert Zoom

1/2" CTS Pipe Insert

SKU:TSI20

Brand: John Guest

John Guest
Qty Price
$0.39
/ each
$17.50 / box (50 units x $0.35)
In Stock! Ships in 24-48 Hours
(641 Available)
0

Resources

Specs

Size: 1/2"
Material: Engineered Plastic
Max Temp/Pressure: 160 psi @ 73°F
100 psi @ 180°F
80 psi @ 200°F (Water Application)
Features: Lead Free
Standards Met: B.S.I. to BS EN ISO9001
NSF-14
NSF-61
ASTM F 877
CSA 137.5
ASSE 1061
Warranty: 25 Years
Application: Plumbing

Description for John Guest TSI20

NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.

1/2" CTS Pipe Insert

REVIEW SNAPSHOT®

by PowerReviews
John Guest1/2" CTS Pipe Insert
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Seems to fit properly

By Jim

from Central TN

Verified Buyer

Comments about 1/2" CTS Pipe Insert:

They fit fine into the pex tubing the way they supposed to. Good if you need some xtras. Easier than trying to pull the old one out when you put the fitting on another pipe.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers