3/4" CTS Pipe Insert Zoom

3/4" CTS Pipe Insert

SKU:TSI28

Brand: John Guest

John Guest
Qty Price
$0.53
/ each
$12.00 / box (25 units x $0.48)
In Stock! Ships in 24-48 Hours
(119 Available)
0

Resources

Specs

Size: 3/4"
Material: Engineered Plastic
Max Temp/Pressure: 160 psi @ 73°F
100 psi @ 180°F
80 psi @ 200°F (Water Application)
Features: Lead Free
Standards Met: B.S.I. to BS EN ISO9001
NSF-14
NSF-61
ASTM F 877
CSA 137.5
ASSE 1061
Warranty: 25 Years
Application: Plumbing

Description for John Guest TSI28

NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.

3/4" CTS Pipe Insert

Q&A: Ask the Questions, share answers