Description
The John Guest Water Supply Kit provides an easy, leak-free, and reliable 1/4 in. water supply line for the installation of filtration systems, coffee makers, bottleless water coolers and beverage dispensing equipment. The kit incorporates an Angle Stop Adapter Valve with John Guest Push-Fit technology which installs in no time onto an existing under sink water supply valve. Packaging includes easy to follow installation instructions and a QR Code to an instructional “How to Install” video. Kit contains: 1/4 in. O.D. x 3/8 in. Male Compression x 3/8 in. Female Compression Angle Stop Adapter Valve, 1/4 in. O.D. Connector, and 25 ft. of 1/4 in. Polyethylene Tubing.

Features:
  • Kit includes angle stop valve, 25 ft. of natural polyethylene tubing and refrigerator connection
  • Utilizes John Guest push-to-connect technology with over 50 years of proven performance
  • Installs in minutes onto existing under sink water supply valve
  • Completely lead-free and corrosion free construction
  • Manufactured with FDA compliant materials and NSF 61 and 51 certified
  • Other applications include connection to: filtration systems, reverse osmosis systems, water coolers, and home/office coffee and beverage dispensing equipment

Specifications:
  • 230 psi @ 70°F
  • 120 psi @ 150°F
Read more
Specs
Type:
Kit
Material:
Engineered Plastic
Max Temp/Pressure:
160 psi @ 73°F 100 psi @ 180°F 80 psi @ 200°F (Water Application)
Features:
Lead Free
EPDM O-Ring
Standards Met:
B.S.I. to BS EN ISO9001 NSF-14 NSF-61 ASTM F 877 CSA 137.5 ASSE 1061
Warranty:
25 Years
Application:
Plumbing
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    Product Reviews

    Product Q&A