Remote Bulb Temperature Control, Adj. Diff. 3 to 12F (-30 to 100F) Zoom

Remote Bulb Temperature Control, Adj. Diff. 3 to 12F (-30 to 100F)

SKU:A19ABC-24

Brand: Johnson Controls

Johnson Controls
A19ABC-24 has been discontinued.
Direct Replacement:
SKU: A19ABC-24C
Brand: Johnson Controls
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Remote Bulb Temperature
Max Temp (F): 100°F
-30° to 100°F
Min Temp (F): -30°F
Action: SPDT
Capillary Length: 8'
Differential:
?
Adjustable

Description for Johnson Controls A19ABC-24

Johnson Controls A19 Series temperature controls are designed to cover a broad range of uses for heating and general purpose requirements. Controls have SPST contacts which open on temperature increase or they may be supplied in single-pole, double-throw contact action. Various control ranges are available to cover working temperatures from -30 to 550° F (-34 to 288° C). Closed tank fittings and bulb wells are available for immersion applications. These controls are designed for open low and open high applications. Where critical or high value products are to be maintained within a specific temperature differential, a single control should not be applied to function as both an open low and open high control. In these applications, a separate backup control with alarm contacts should be wired to indicate when the back-up control operates.

Remote Bulb Temperature Control, Adj. Diff. 3 to 12F (-30 to 100F)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Remote Bulb Temperature Control, Adj. Diff. 3 to 12F (-30 to 100F)

    Q:

    Is this product both CSA abd UL marked? If not, should it be?
    Asked on 2/2/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The A19ABC-24 is UL and CSA approved.

      Answered on 2/8/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?