Single Stage Temperature Control w/ 8' Capillary (SPDT) Zoom

Single Stage Temperature Control w/ 8' Capillary (SPDT)

SKU:A19ABC-24C

Brand: Johnson Controls

Johnson Controls
Qty Price
$56.95
/ each
$273.75 / box (5 units x $54.75)
In Stock! Ships in 24-48 Hours
(494 Available)
1

Resources

Specs

Application: Remote Bulb Temperature
Single Stage (Heat/Cool)
Min Temp (F): -30°F
Max Temp (F): 100°F
Supply Voltage: 120 or 240 VAC
Action: SPDT
Capillary Length: 8'
Differential:
?
Adjustable
3°F to 12°F
Enclosure Type: Nema 1

Description for Johnson Controls A19ABC-24C

Description

The A19 Series are single-stage temperature controls that incorporate environmentally friendly liquid-filled sensing elements.

Features

  • Wide temperature ranges available
  • Constant differential throughout the entire range
  • Compact enclosure
  • Fixed or adjustable differential available
  • Variety of sensing element styles
  • Unaffected by cross-ambient conditions

Applications

The A19 is suitable for temperature control in heating, ventilating, air conditioning, and refrigeration.

Single Stage Temperature Control w/ 8' Capillary (SPDT)

REVIEW SNAPSHOT®

by PowerReviews
Johnson ControlsSingle Stage Temperature Control w/ 8" Capillary (SPDT)
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Just what I expected.

By Pizza man

from WV

Verified Buyer

Comments about Single Stage Temperature Control w/ 8" Capillary (SPDT):

This item is working great. Very satisfied with price and performance.

 
3.0

good product but hard to install

By milton

from northampton, ma

Verified Buyer

Comments about Single Stage Temperature Control w/ 8" Capillary (SPDT):

wiring space small. this product not updated since the 70's: slotted screws (not phillips), short screws (that require removal rather that partially backing them out to wrap wire), and stupid washers that fall off and ice the cake of inconvenient installation. A fine produce, but the above challenges have been addressed by manufacturers who are not asleep at the switch.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • Single Stage Temperature Control w/ 8" Capillary (SPDT)

    Q:

    HOW MANY AMPS CAN YOU LOAD ON THIS UNIT BEFORE SHE BLOWS
    Asked on 10/14/2013 by HAROLD from FL

    2 answers

    • VERIFIED BUYER

      A:

      I don' know how much but mine peaks at about 12 amp. runs at about 7 or 8 amps.

      Answered on 10/18/2013 by Anonymous
    • VERIFIED BUYER

      A:

      i would say about 20% of the rateing of the coil it controls.

      Answered on 10/18/2013 by Anonymous
Displaying question 1

Do you have a question about this product?