Remote Bulb Temperature Control w/ Adjustable Knob (100-240F) Zoom

Remote Bulb Temperature Control w/ Adjustable Knob (100-240F)

SKU:A19ADB-1C

Brand: Johnson Controls

Johnson Controls
Qty Price
$74.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
1

Resources

Specs

Application: Remote Bulb Temperature
Max Temp (F): 240°F
Min Temp (F): 100°F
Capillary Length: 6'
Voltage:
?
120v
208v
240v
Switch Action: SPST Open High
Action: SPST
Differential:
?
Manual Reset

Description for Johnson Controls A19ADB-1C

The A19 Series are single-stage temperature controls that incorporate environmentally friendly liquid-filled sensing elements.

Features:

  • Wide temperature ranges available
  • Constant differential throughout the entire range
  • Compact enclosure
  • Fixed or adjustable differential available
  • Variety of sensing element styles
  • Unaffected by cross-ambient conditions

Remote Bulb Temperature Control w/ Adjustable Knob (100-240F)

Q&A: Ask the Questions, share answers