Hot Water Cutout Temperature Control w/ Manual Reset (100-240F) Zoom

Hot Water Cutout Temperature Control w/ Manual Reset (100-240F)

SKU:A19ADB-2

Brand: Johnson Controls

Johnson Controls
A19ADB-2 has been discontinued.
Direct Replacement:
SKU: A19ADB-2C
Brand: Johnson Controls
1

Specs

Application: Hot Water Cutout
Min Temp (F): 100°F
Max Temp (F): 240°F
Action: Opens on rise
Voltage:
?
120v
240v
Capillary Length: None

Description for Johnson Controls A19ADB-2

Johnson Controls A19 Series temperature controls are designed to cover a broad range of uses for heating and general purpose requirements. Controls have SPST contacts which open on temperature increase or they may be supplied in single-pole, double-throw contact action. Various control ranges are available to cover working temperatures from -30 to 550° F (-34 to 288° C). Closed tank fittings and bulb wells are available for immersion applications. These controls are designed for open low and open high applications. Where critical or high value products are to be maintained within a specific temperature differential, a single control should not be applied to function as both an open low and open high control. In these applications, a separate backup control with alarm contacts should be wired to indicate when the back-up control operates.

Hot Water Cutout Temperature Control w/ Manual Reset (100-240F)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Hot Water Cutout Temperature Control w/ Manual Reset (100-240F)

    Q:

    Hello I need a replacement A19ADB-2 temp control well immersion style element(style 2) when I type in the product number, the picture dose not show this type of element. Before I purchance this product I need to make sure the element is the correct style.
    thank you
    Asked on 2/10/2011 by Whitney from Poughkeepsie NY

    1 answer

    • CUSTOMER CARE

      A:

      The A19ADB-2 is approved for direct immersion applications.

      Answered on 2/10/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons