Warm Air Temperature Control w/ manual reset (100-240F) Zoom

Warm Air Temperature Control w/ manual reset (100-240F)

SKU:A19ADB-38

Brand: Johnson Controls

Johnson Controls
Qty Price
$108.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Warm Air
Action: Opens on rise
Max Temp (F): 100°F
240°F
Capillary Length: 6'
Action: SPST

Description for Johnson Controls A19ADB-38

Johnson Controls A19 Series temperature controls are designed to cover a broad range of uses for heating and general purpose requirements. Controls have SPST contacts which open on temperature increase or they may be supplied in single-pole, double-throw contact action. Various control ranges are available to cover working temperatures from -30 to 550° F (-34 to 288° C). Closed tank fittings and bulb wells are available for immersion applications. These controls are designed for open low and open high applications. Where critical or high value products are to be maintained within a specific temperature differential, a single control should not be applied to function as both an open low and open high control. In these applications, a separate backup control with alarm contacts should be wired to indicate when the back-up control operates.

Warm Air Temperature Control w/ manual reset (100-240F)

REVIEW SNAPSHOT®

by PowerReviews
Johnson ControlsWarm Air Temperature Control w/ manual reset (100-240F)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

PEX, Really cares about service

By Primetime

from Pensacola Fl

Verified Buyer

Comments about Warm Air Temperature Control w/ manual reset (100-240F):

Very accurate controller, The Staff at PEX have been great to do business with. Prompt service on every part we have ordered :) Thanks Again, Blessings !

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Warm Air Temperature Control w/ manual reset (100-240F)

    Q:

    Is the A19ADB-38 a direct replacement for A19ADN-1
    Asked on 2/13/2014 by Daniel from United States

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 2/14/2014 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?