Remote Bulb Temperature Control (-30 to 100F) Zoom

Remote Bulb Temperature Control (-30 to 100F)

SKU:A19BBC-2C

Brand: Johnson Controls

Johnson Controls
Qty Price
$76.95
/ each
$369.25 / box (5 units x $73.85)
In Stock! Ships in 24-48 Hours
(70 Available)
0

Resources

Specs

Application: Cool Only
Remote Bulb Temperature
Max Temp (F): 100°F
Min Temp (F): -30°F
Differential:
?
Adjustable
Action: SPDT

Description for Johnson Controls A19BBC-2C

Johnson Controls A19 Series temperature controls are designed to cover a broad range of uses for heating and general purpose requirements. Controls have SPST contacts which open on temperature increase or they may be supplied in single-pole, double-throw contact action. Various control ranges are available to cover working temperatures from -30 to 550° F (-34 to 288° C). Closed tank fittings and bulb wells are available for immersion applications. These controls are designed for open low and open high applications. Where critical or high value products are to be maintained within a specific temperature differential, a single control should not be applied to function as both an open low and open high control. In these applications, a separate backup control with alarm contacts should be wired to indicate when the back-up control operates.

Remote Bulb Temperature Control (-30 to 100F)

REVIEW SNAPSHOT®

by PowerReviews
Johnson ControlsRemote Bulb Temperature Control (-30 to 100F)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

This is a great product for my customer.

By Juan

from Brookings SD

Verified Buyer

Comments about Remote Bulb Temperature Control (-30 to 100F):

My customer uses this in their manufacturing plants and have only had great things to say about this product and have plans to use more in the future when they open up new plants.

 
5.0

Perfect for many applications.

By Construction Heaters Inc.

from Denver, CO.

Verified Buyer

Comments about Remote Bulb Temperature Control (-30 to 100F):

We use these thermostats for a variety of uses. Anyone in the climate control industry knows that if the thermostat is not working, you are! These t-stats typically fail due to operator error. I thuroughly recommend. Thanks PexSupply for quick shipment and affordable pricing.
chicompanies.com

 
5.0

good product

By john

from clevland,oh

Verified Buyer

Comments about Remote Bulb Temperature Control (-30 to 100F):

use in frezzer insted of a19abc-2c

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers