Replacement PTC Sensor with 6-1/2 ft (2 m) Shielded Leads Zoom

Replacement PTC Sensor with 6-1/2 ft (2 m) Shielded Leads

SKU:A99BA-200C

Brand: Johnson Controls

Johnson Controls
Qty Price
$23.95
/ each
$114.75 / box (5 units x $22.95)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Product Type: Sensor
Lead Wire Length: 6-1/2 Feet
Application: Replacement Part
Max Temp (F): 110°F
Min Temp (F): -30°F

Description for Johnson Controls A99BA-200C

Replacement PTC Sensor with 6-1/2 ft (2 m) Shielded Leads

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Replacement PTC Sensor with 6-1/2 ft (2 m) Shielded Leads

    Q:

    Is there a different model sensor for outdoor ice rink applications using the a419 control than the A99B A200C?
    Asked on 1/29/2011 by Anonymous from Nelsonville, Ohio

    1 answer

    • CUSTOMER CARE

      A:

      Johnson Controls does not manufacture a special sensor for ice rink applications. Please note that the A99 temperature sensors are not designed to be immersed in liquid. Special care must be taken when installing the sensor(s) to eliminate the probability of moisture wicking into the temperature sensor.

      Answered on 2/15/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?