Replacement PTC Sensor with 6-1/2 ft (2 m) Leads Zoom

Replacement PTC Sensor with 6-1/2 ft (2 m) Leads

SKU:A99BB-200C

Brand: Johnson Controls

Johnson Controls
Qty Price
$21.95
/ each
$105.75 / box (5 units x $21.15)
In Stock! Ships in 24-48 Hours
(75 Available)
0

Resources

Specs

Product Type: Sensor
Lead Wire Length: 6-1/2 Feet
Application: Replacement Part
Min Temp (F): -30°F
Max Temp (F): 212°F

Description for Johnson Controls A99BB-200C

Replacement PTC Sensor with 6-1/2 ft (2 m) Leads

REVIEW SNAPSHOT®

by PowerReviews
Johnson ControlsReplacement PTC Sensor with 6-1/2 ft (2 m) Leads
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

Good product....

By State Dog

from Baton Rouge, LA

Verified Buyer

Comments about Replacement PTC Sensor with 6-1/2 ft (2 m) Leads:

Easy to install and use to get my temp controller back up and running!!!

 
5.0

Quick sensor replacement

By Dave H12

from Wentzville MO

Verified Buyer

Comments about Replacement PTC Sensor with 6-1/2 ft (2 m) Leads:

After a boil over incident on my outdoor woodburner, I needed to replace some parts fast. I came to PexSupply for my replacement PTC sensor, a new temperature / pressure gauge, and a new Aquastat. I also came to PexSupply when I needed to replace a backflow preventer / fill regulator. As always, PexSupply had great prices and fast delivery.

 
5.0

this product is ok

By la_bombon69[@]

from san diego

Verified Buyer

Comments about Replacement PTC Sensor with 6-1/2 ft (2 m) Leads:

i use this product in a meat case for a restorant it work very good

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Replacement PTC Sensor with 6-1/2 ft (2 m) Leads

    Q:

    Is this a fixed cord or can it be cut to fit
    Asked on 11/25/2014 by guy from Houston

    1 answer

    • CUSTOMER CARE

      A:

      it can be cut or spliced

      Answered on 12/26/2014 by Supplyhouse Staff from New York
  • Replacement PTC Sensor with 6-1/2 ft (2 m) Leads

    Q:

    is this sensor suitable for submersion in water?
    Asked on 4/5/2011 by Paul from Texas

    1 answer

Displaying questions 1-2

Do you have a question about this product?