Replacement PTC Sensor with 9-3/4 ft Leads Zoom

Replacement PTC Sensor with 9-3/4 ft Leads

SKU:A99BB-300C

Brand: Johnson Controls

Johnson Controls
Qty Price
$23.65
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Product Type: Sensor
Lead Wire Length: 9-3/4 Feet
Temperature Range: -40° to 212°F
Features: PVC Cable
Application: Replacement Part

Description for Johnson Controls A99BB-300C

The A99B Series Temperature Sensors are passive PTC (Positive Temperature Coefficient) sensors. The A99B sensors are splashproof and are designed to measure temperature in a variety of refrigeration applications. Several accessories allow easy tailoring of the temperature sensor to various mounting configurations. Applications include temperature sensing for freezers and coolers, as well as in defrost termination sensing, space and return air temperature sensing, and condenser fan cycling.

Replacement PTC Sensor with 9-3/4 ft Leads

REVIEW SNAPSHOT®

by PowerReviews
Johnson ControlsReplacement PTC Sensor with 9-3/4 ft Leads
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great product

By John B

from Orford, NH

Verified Buyer

Comments about Replacement PTC Sensor with 9-3/4 ft Leads:

I'll be using it to regulate a horse water heater.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers