Replacement PTC Sensor with 16-3/8 ft Leads Zoom

Replacement PTC Sensor with 16-3/8 ft Leads

SKU:A99BB-500C

Brand: Johnson Controls

Johnson Controls
Qty Price
$29.35
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Product Type: Sensor
Temperature Range: -40° to 212°F
Features: PVC Cable
Lead Wire Length: 16-3/8 Feet
Application: Replacement Part

Description for Johnson Controls A99BB-500C

The A99B Series Temperature Sensors are passive PTC (Positive Temperature Coefficient) sensors. The A99B sensors are splashproof and are designed to measure temperature in a variety of refrigeration applications. Several accessories allow easy tailoring of the temperature sensor to various mounting configurations. Applications include temperature sensing for freezers and coolers, as well as in defrost termination sensing, space and return air temperature sensing, and condenser fan cycling.

Replacement PTC Sensor with 16-3/8 ft Leads

REVIEW SNAPSHOT®

by PowerReviews
Johnson ControlsReplacement PTC Sensor with 16-3/8 ft Leads
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Just as described

By Ricky87

from Ashby, MA

Verified Buyer

Comments about Replacement PTC Sensor with 16-3/8 ft Leads:

This item was just as described. It worked very well and I had no negitive issues.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers