Replacement PTC Sensor with 19-1/2 ft Leads Zoom

Replacement PTC Sensor with 19-1/2 ft Leads

SKU:A99BB-600C

Brand: Johnson Controls

Johnson Controls
Qty Price
$32.45
/ each
$156.25 / box (5 units x $31.25)
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Application: Replacement Part
Product Type: Sensor
Temperature Range: -40° to 212°F
Features: PVC Cable
Lead Wire Length: 19-1/2 Feet

Description for Johnson Controls A99BB-600C

The A99B Series Temperature Sensors are passive PTC (Positive Temperature Coefficient) sensors. The A99B sensors are splashproof and are designed to measure temperature in a variety of refrigeration applications. Several accessories allow easy tailoring of the temperature sensor to various mounting configurations. Applications include temperature sensing for freezers and coolers, as well as in defrost termination sensing, space and return air temperature sensing, and condenser fan cycling.

Replacement PTC Sensor with 19-1/2 ft Leads

Q&A: Ask the Questions, share answers