Replacement PTC Sensor with 9-3/4" Silicon Cable Leads Zoom

Replacement PTC Sensor with 9-3/4" Silicon Cable Leads

SKU:A99BC-25C

Brand: Johnson Controls

Johnson Controls
Qty Price
$22.65
/ each
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Product Type: Sensor
Lead Wire Length: 9-3/4 Inches
Features: -40 to 248°F
High Temp. Silicon Cable
Application: Replacement Part

Description for Johnson Controls A99BC-25C

The A99B Series Temperature Sensors are passive PTC (Positive Temperature Coefficient) sensors. The A99B sensors are splashproof and are designed to measure temperature in a variety of refrigeration applications. Several accessories allow easy tailoring of the temperature sensor to various mounting configurations. Applications include temperature sensing for freezers and coolers, as well as in defrost termination sensing, space and return air temperature sensing, and condenser fan cycling.

Replacement PTC Sensor with 9-3/4" Silicon Cable Leads

Q&A: Ask the Questions, share answers