1/2" NPT Flow Switch, Low Flow Zoom

1/2" NPT Flow Switch, Low Flow

SKU:F61KD-3C

Brand: Johnson Controls

Johnson Controls
Qty Price
$103.55
/ each
In Stock! Ships in 24-48 Hours
(23 Available)
0

Specs

Connection Size: 1/2"
Application: Liquid Flow
Type: High Sensitivity
Min Fluid Temp: 32°F
Enclosure Type: NEMA-1

Description for Johnson Controls F61KD-3C

The F61 Series Flow Switches respond to fluid flow in lines carrying water, ethylene glycol, or other nonhazardous fluids. Two subseries are available. F61 Series Sensitive Flow Switches respond to low fluid flow rates in applications with pipe sizes under 1-inch trade size.

F61 Series Standard Flow Switches use a variety of paddle sizes to respond to fluid flow rates in applications with pipe sizes greater than 1-inch trade size.

Single-Pole, Double-Throw (SPDT) and Single-Pole, Single-Throw (SPST) open-low versions of these flow switches are available.

Features and Benefits

  • NEMA 3 or NEMA 3R Enclosure on Selected Models: Allows use in indoor or outdoor applications
  • Stainless Steel Bellows on Selected Models: Allow use in fluid lines carrying chlorinated water, treated water, or other nonhazardous fluids
  • Low-Flow Operation on Selected (Sensitive) Models: Actuates switch with less than 1.0 GPM (3.8 L/min) flow for water applications or 9.0 GPM (34.1 L/min) flow for steam applications
  • Gold-Plated Contacts on MG Models: Reduces intermittent contact problems in low-voltage and low-current circuits
  • Maximum Fluid Pressure of 150 psig (1034 kPa:Permits use in a wide range of pressure flow conditions


Specifications
  • Description: F61 Series Flow Switches
  • Max. Fluid Pressure: 150 psig
  • Max Fluid Temperature: 250F
  • Switch: SPDT

1/2" NPT Flow Switch, Low Flow

REVIEW SNAPSHOT®

by PowerReviews
Johnson Controls3/4"" NPT Flow Switch, Low Flow
 
4.5

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
3.0

i like this

By D roc

from whistler BC

Verified Reviewer

Comments about 3/4"" NPT Flow Switch, Low Flow:

I couldn't find this anywhere else

 
5.0

Good product, fair price

By Bob Taylor

from Santa Fe Texas

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4"" NPT Flow Switch, Low Flow:

        Good quality, came setup with flow paddle already installed.

        • Primary use:
        • Personal

        (1 of 1 customers found this review helpful)

         
        5.0

        as described , works fine

        By big guy

        from baltimore , md

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" NPT Flow Switch, Low Flow:

              i monitor hot water to showers with flow switch and bypass hydronic radiant floor for hot showers

              • Primary use:
              • Personal
               
              5.0

              l'd buy this again

              By John the plumber

              from B.C. Canada

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" NPT Flow Switch, Low Flow:

                    I used this flow switch to inject chlorine into a home filtering system. I needed a switch sensitive enough to work when a low flow basin faucet was turned on. It works great!

                    • Primary use:
                    • Business

                    Displaying reviews 1-4

                    Back to top

                    Q&A: Ask the Questions, share answers