3/4" NPT Flow Switch (NEMA 4X) Zoom

3/4" NPT Flow Switch (NEMA 4X)


Brand: Johnson Controls

Johnson Controls
F61MD-2 has been discontinued.
Direct Replacement:
Brand: Johnson Controls



Connection Size: 3/4"
Application: Liquid Flow
Type: High Sensitivity
Min Fluid Temp: -20°F
Enclosure Type: NEMA-4X

Description for Johnson Controls F61MD-2

The F61 Series Flow Switches respond to fluid flow in lines carrying water, ethylene glycol, or other nonhazardous fluids. Two subseries are available. F61 Series Sensitive Flow Switches respond to low fluid flow rates in applications with pipe sizes under 1-inch trade size.

F61 Series Standard Flow Switches use a variety of paddle sizes to respond to fluid flow rates in applications with pipe sizes greater than 1-inch trade size.

Single-Pole, Double-Throw (SPDT) and Single-Pole, Single-Throw (SPST) open-low versions of these flow switches are available.

Features and Benefits

  • NEMA 3 or NEMA 3R Enclosure on Selected Models: Allows use in indoor or outdoor applications
  • Stainless Steel Bellows on Selected Models: Allow use in fluid lines carrying chlorinated water, treated water, or other nonhazardous fluids
  • Low-Flow Operation on Selected (Sensitive) Models: Actuates switch with less than 1.0 GPM (3.8 L/min) flow for water applications or 9.0 GPM (34.1 L/min) flow for steam applications
  • Gold-Plated Contacts on MG Models: Reduces intermittent contact problems in low-voltage and low-current circuits
  • Maximum Fluid Pressure of 150 psig (1034 kPa:Permits use in a wide range of pressure flow conditions

  • Description: F61 Series Flow Switches
  • Max. Fluid Pressure: 150 psig
  • Max Fluid Temperature: 250F
  • Switch: SPDT

3/4" NPT Flow Switch (NEMA 4X)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" NPT Flow Switch (NEMA 4X)


    Could this switch be used to turn on a 110 volt fan on my hydronic wall mounted unit?
    Asked on 3/19/2015 by bill from Flossmoor, il

    1 answer



      yes it can

      Answered on 3/27/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?