1" Low Voltage Flow Switch (NEMA 4X) Zoom

1" Low Voltage Flow Switch (NEMA 4X)

SKU:F61MG-1C

Brand: Johnson Controls

Johnson Controls
Qty Price
$141.95
/ each
$410.85 / box (3 units x $136.95)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: Liquid Flow
Type: General Purpose
Min Fluid Temp: -20°F
Enclosure Type: NEMA-4X
Connection Size: 1"

Description for Johnson Controls F61MG-1C

The F61 Series Flow Switches respond to fluid flow in lines carrying water, ethylene glycol, or other nonhazardous fluids. Two subseries are available. F61 Series Sensitive Flow Switches respond to low fluid flow rates in applications with pipe sizes under 1-inch trade size.

F61 Series Standard Flow Switches use a variety of paddle sizes to respond to fluid flow rates in applications with pipe sizes greater than 1-inch trade size.

Single-Pole, Double-Throw (SPDT) and Single-Pole, Single-Throw (SPST) open-low versions of these flow switches are available.

Features and Benefits

  • NEMA 3 or NEMA 3R Enclosure on Selected Models: Allows use in indoor or outdoor applications
  • Stainless Steel Bellows on Selected Models: Allow use in fluid lines carrying chlorinated water, treated water, or other nonhazardous fluids
  • Low-Flow Operation on Selected (Sensitive) Models: Actuates switch with less than 1.0 GPM (3.8 L/min) flow for water applications or 9.0 GPM (34.1 L/min) flow for steam applications
  • Gold-Plated Contacts on MG Models: Reduces intermittent contact problems in low-voltage and low-current circuits
  • Maximum Fluid Pressure of 150 psig (1034 kPa:Permits use in a wide range of pressure flow conditions


Specifications
  • Description: F61 Series Flow Switches
  • Max. Fluid Pressure: 150 psig
  • Max Fluid Temperature: 250F
  • Switch: SPDT

1" Low Voltage Flow Switch (NEMA 4X)

REVIEW SNAPSHOT®

by PowerReviews
Johnson Controls1" Low Voltage Flow Switch (NEMA 4X)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

The right product for the equipment.

By LH

from Brownsville/McAllen Texas

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1" Low Voltage Flow Switch (NEMA 4X):

        Easy to install and worked great.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers