Air Pressure Gauge 0-30 PSI for T-5800 Series Zoom

Air Pressure Gauge 0-30 PSI for T-5800 Series

SKU:G-2010-5

Brand: Johnson Controls

Johnson Controls
Qty Price
$18.45
/ each
$88.75 / box (5 units x $17.75)
In Stock! Ships in 24-48 Hours
(66 Available)
0

Resources

Specs

Application: Pressure
Measures: Pressure
Connection Type: 1/8" NPT
Dial Size: 1-1/2"
PSI Range: 0-30
Max Pressure (PSI): 30

Description for Johnson Controls G-2010-5

Air Pressure Gauge 0-30 PSI for T-5800 Series

1.5" Face, and 1/8" NPT back mount.

Air Pressure Gauge 0-30 PSI for T-5800 Series

Q&A: Ask the Questions, share answers