M110AAB-1 On/Off Floating Point Actuator w/ Spring Return (25 lb-in) Zoom

M110AAB-1 On/Off Floating Point Actuator w/ Spring Return (25 lb-in)

SKU:M110AAB-1

Brand: Johnson Controls

Johnson Controls
Qty Price
$769.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Actuator Type: Floating Point
On/Off
Torque: 25 lb-in
Fail Safe Mode: Spring Return
Power Supply: 120 VAC
Size: 1"

Description for Johnson Controls M110AAB-1

M100 Series Actuators accurately position valves in HVAC and industrial applications. The M100 actuator family includes five torque ratings, two spring return models, choice of control inputs, and a variety of accessories to cover any application.

M110AAB-1 On/Off Floating Point Actuator w/ Spring Return (25 lb-in)

Q&A: Ask the Questions, share answers