M9208 24V On/Off Electric Spring Return Actuator with 2 Switches (70 lb-in) Zoom

M9208 24V On/Off Electric Spring Return Actuator with 2 Switches (70 lb-in)

SKU:M9208-BGC-3

Brand: Johnson Controls

Johnson Controls
Qty Price
$131.15
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
4

Specs

Torque: 70 lb-in
Auxiliary Switch: 2 SPDT
Fail Safe Mode: Spring Return
Actuator Type: On/Off
Voltage:
?
24v

Description for Johnson Controls M9208-BGC-3

The M9208 Series Electric Spring Return Actuator provides control of dampers in HVAC systems, providing 70 lb-in rated torque. A mechanical spring return system provides rated torque with and without power applied to the actuator.

These actuators are configured for direct mounting and do not require a damper linkage. Actuators can be mounted directly to a damper with a universal clamp.

Features

  • Direct-coupled design
  • Reversible mounting
  • Electronic stall detection
  • Double-insulated construction
  • Locking manual override with auto release and crank storage
  • Integral cables colored and numbered conductors
  • 5-Year Warranty
**Note: Image depicted is only a representative and may not reflect actual model.

M9208 24V On/Off Electric Spring Return Actuator with 2 Switches (70 lb-in)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons