M9210 Proportional Spring Return Actuator (89 lb-in) Zoom

M9210 Proportional Spring Return Actuator (89 lb-in)

SKU:M9210-HGA-3

Brand: Johnson Controls

Johnson Controls
M9210-HGA-3 has been discontinued.
Direct Replacement:
SKU: M9220-HGA-3
Brand: Johnson Controls
0

Resources

Specs

Actuator Type: Proportional
Adjustable Start and Span:
Start: 0 to 10 VDC
Span 2 to 10 VDC
Voltage:
?
24v
Torque: 89 lb-in
Fail Safe Mode: Spring Return

Description for Johnson Controls M9210-HGA-3

The M9210-xxx-3 Series Actuators are direct mount, spring return electric actuators that operate with these available power options:

  • AC 24 V at 50/60 Hz or DC 24 V (AGx, BGx, GGx, HGx)
  • AC 120 V at 60 Hz (BAx)
  • AC 230 V at 50/60 Hz (BDx)

These bidirectional actuators do not require a damper linkage, and are easily installed on dampers with 1/2 to 3/4 in. or 12 to 19 mm round shafts, or 3/8 and 1/2 in. or 10, 12, and 14 mm square shafts using the standard shaft clamp included with the actuator. An optional M9220-600 Jackshaft Coupler Kit is available for 3/4 to 1-1/16 in. or 19 to 27 mm round shafts, or 5/8 and 3/4 in. or 16, 18, and 19mm square shafts. The M9210-xxx-3 Series Electric Spring Return Actuators provide running and spring return torques of 89 lb·in (10 N·m). Integral line voltage auxiliary switches are available on the xxC models to indicate end-stop position, or to perform switching functions within the selected rotation range.

Features:
  • Rotation Time for 90°
    - Power On - Running: 150 seconds
    - Power Off - Spring Return: 26 seconds
  • Power Requirements: 24 VAC +/- 20%, VDC +/- 10%
  • VA Rating, Transformer Sizing: 15
  • VA: Running (Holding): 9.6 (6.0)
  • Input Signal: Adjustable Start and Span: Start: 0 to 10 VDC, Span 2 to 10 VDC
  • Position Feedback: 0(2) to 10 VDC
  • Auxiliary Switches: None
  • Electrical Connections: 48 in. (1.2 m) 18 AWG Appliance Cable

M9210 Proportional Spring Return Actuator (89 lb-in)

Q&A: Ask the Questions, share answers