M9220 24V Proportional Spring Return Actuator (177 lb-in) Zoom

M9220 24V Proportional Spring Return Actuator (177 lb-in)

SKU:M9220-GGA-3

Brand: Johnson Controls

Johnson Controls
Qty Price
$219.95
/ each
$635.85 / box (3 units x $211.95)
In Stock! Ships in 24-48 Hours
(30 Available)
0

Resources

Specs

Product Type: Actuator
Actuator Type: Proportional
0 (2) to 10 VDC
0 (4) to 20 mA
w/ 500 ohm resistor
Voltage:
?
24v
Torque: 177 lb-in
Fail Safe Mode: Spring Return

Description for Johnson Controls M9220-GGA-3

The M9220-xxx-3 Actuators are direct mount, spring return electric actuators that operate on these available power options:

  • AC 24 V at 50/60 Hz or DC 24 V (AGx, BGx, GGx, HGx)
  • AC 120 V at 60 Hz (BAx)
  • AC 230 V at 50/60 Hz (BDx)
    These bidirectional actuators do not require a damper linkage, and are easily installed on dampers with 1/2 to 3/4 in. or 12 to 19 mm round shafts, or 3/8 and 1/2 in. or 10, 12, and 14 mm square shafts using the standard shaft clamp included with the actuator. An optional M9220-600 Jackshaft Coupler Kit is available for 3/4 to 1-1/16 in. or 19 to 27 mm round shafts, or 5/8 and 3/4 in. or 16, 18, and 19 mm square shafts. A single M9220-xxx-3 Electric Spring Return Actuator provides a running and spring return torque of 177 lb·in (20 N·m). Two or three models mounted in tandem deliver twice or triple the torque (354 lb·in [40 N·m] or 531 lb·in [60 N·m]). Integral line voltage auxiliary switches are available on the xxC models to indicate end-stop position, or to perform switching functions within the selected rotation range.

  • M9220 24V Proportional Spring Return Actuator (177 lb-in)

    REVIEW SNAPSHOT®

    by PowerReviews
    Johnson ControlsProportional Spring Return Actuator (177 lb-in)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    would buy this product again and again

    By Bob

    from Orlando Florida

    Verified Buyer

    Comments about Proportional Spring Return Actuator (177 lb-in):

    Exhaust Dampers

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers