M9220 24V Proportional Spring Return Actuator, w/ Adj. Zero and Span (177 lb-in) Zoom

M9220 24V Proportional Spring Return Actuator, w/ Adj. Zero and Span (177 lb-in)

SKU:M9220-HGA-3

Brand: Johnson Controls

Johnson Controls
Qty Price
$243.95
/ each
$704.85 / box (3 units x $234.95)
In Stock! Ships in 24-48 Hours
(51 Available)
0

Resources

Specs

Product Type: Actuator
Actuator Type: Proportional
Adjustable Start and Span:
Start: 0 to 10 VDC
Span 2 to 10 VDC
Voltage:
?
24v
Torque: 177 lb-in
Fail Safe Mode: Spring Return

Description for Johnson Controls M9220-HGA-3

The M9220-xxx-3 Actuators are direct mount, spring return electric actuators that operate on these available power options:

  • AC 24 V at 50/60 Hz or DC 24 V (AGx, BGx, GGx, HGx)
  • AC 120 V at 60 Hz (BAx)
  • AC 230 V at 50/60 Hz (BDx)
    These bidirectional actuators do not require a damper linkage, and are easily installed on dampers with 1/2 to 3/4 in. or 12 to 19 mm round shafts, or 3/8 and 1/2 in. or 10, 12, and 14 mm square shafts using the standard shaft clamp included with the actuator. An optional M9220-600 Jackshaft Coupler Kit is available for 3/4 to 1-1/16 in. or 19 to 27 mm round shafts, or 5/8 and 3/4 in. or 16, 18, and 19 mm square shafts. A single M9220-xxx-3 Electric Spring Return Actuator provides a running and spring return torque of 177 lb·in (20 N·m). Two or three models mounted in tandem deliver twice or triple the torque (354 lb·in [40 N·m] or 531 lb·in [60 N·m]). Integral line voltage auxiliary switches are available on the xxC models to indicate end-stop position, or to perform switching functions within the selected rotation range.

  • M9220 24V Proportional Spring Return Actuator, w/ Adj. Zero and Span (177 lb-in)

    REVIEW SNAPSHOT®

    by PowerReviews
    Johnson ControlsProportional Spring Return Actuator, w/ Adj. Zero and Span (177 lb-in)
     
    5.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    Just what I needed!

    By Service

    from Keene, NH

    Verified Buyer

    Comments about Proportional Spring Return Actuator, w/ Adj. Zero and Span (177 lb-in):

    Great service by PexSupply!

     
    5.0

    PexSupply does it right!

    By DOB

    from Keene, NH

    Verified Buyer

    Comments about Proportional Spring Return Actuator, w/ Adj. Zero and Span (177 lb-in):

    First one did not work but PexSupply made it right. Thank you!

    Displaying reviews 1-2

    Back to top

    Q&A: Ask the Questions, share answers