0-.25 Differential Pressure Transmitter

0-.25 Differential Pressure Transmitter

SKU:P-5215-6

Brand: Johnson Controls

Johnson Controls
Qty Price
$833.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Temperature Range (F): 50 to 100°F
Min Temp (F): 50°F
Max Temp (F): 100°F

Description for Johnson Controls P-5215-6

The P-5215 Differential Pressure Transmitter accurately measures differential pressure and converts the measurement into a proportional 3 to 15 PSIG (21 to 105 kPa) output signal. This instrument can be used in a variety of control applications including static, velocity, and differential pressure control.

0-.25 Differential Pressure Transmitter

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons