Fan Speed Control w/ 8 amp max and 3 Triac Zoom

Fan Speed Control w/ 8 amp max and 3 Triac

SKU:P266AAA-100C

Brand: Johnson Controls

Johnson Controls
Qty Price
$248.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Max Output Amperes: 8
High VAC Triacs: 3
Voltage:
?
208/240v

Description for Johnson Controls P266AAA-100C



Description

    The P266 Single-Phase Condenser Fan Speed Control is a cost-effective, weather-resistant, durable motor speed control. The P266 control is designed for approved single-phase, Permanent Split-Capacitor (PSC) motors commonly used in a wide variety of refrigeration and air conditioning condenser fan applications.

    The P266 Series controls are designed to replace the Johnson Controls P66 Series and P215 Series fan speed controls, providing additional features and flexibility, greater energy efficiency, and longer motor life in a compact, rugged, weather-resistant package.


Features
  • One or two durable, accurate, stainless steel, remote-mount pressure transducers.
  • Wide adjustable pressure throttling range
  • Optional auxiliary fan output
  • Optional low-speed capacitor mode
  • NEMA 3R, (IP54) enclosure with integral metal heat-sink and stand-off mounting feet


Applications
  • Computer room air conditioning
  • Commercial refrigeration
  • Commercial air conditioning

Fan Speed Control w/ 8 amp max and 3 Triac

Q&A: Ask the Questions, share answers