0-100 PSI Pressure Transducer Zoom

0-100 PSI Pressure Transducer


Brand: Johnson Controls

Johnson Controls
P499ACP-101 has been discontinued.
Direct Replacement:
SKU: P499ACP-101C
Brand: Johnson Controls



Min Pressure (PSI): 0
Size: 1/4"
Input: 4 to 20 mA
Product Type: Indiviudal
Max Pressure (PSI): 100

Description for Johnson Controls P499ACP-101

The P499 Series Electronic Pressure Transducers are compact, economical, rugged, direct-mount pressure transducers designed for use in commercial refrigeration and air conditioning applications. These transducers produce an analog signal based on the sensed pressure.

The P499 Series transducers feature environmentally protected electronics with stainless steel construction.

The digitally-compensated P499 transducers are highly accurate over a broad temperature range, resisting the effects of wide ambient temperature swings, high humidity, condensation, and icing. The pressure port is machined from a solid piece of 17-4PH stainless steel. No O-rings, organic materials, or welds are exposed to the pressure media, allowing for a leak-proof, all-metal, sealed pressure system.

The P499 transducers operate with all pressure media compatible with 17-4PH stainless steel, including most non-corrosive refrigerants. They are also suitable for use with ammonia.

The P499 Series provides transducers in numerous pressure ranges, covering most common refrigeration and air conditioning applications. These transducers may also be used in other non-corrosive fluid applications.

0-100 PSI Pressure Transducer

Q&A: Ask the Questions, share answers