0-100 PSI Pressure Transducer Kit Zoom

0-100 PSI Pressure Transducer Kit

SKU:P499ACP-101K

Brand: Johnson Controls

Johnson Controls
Qty Price
$92.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

Min Pressure (PSI): 0
Max Pressure (PSI): 100
Size: 1/4"
Input: 4 to 20 mA
Product Type: Kit

Description for Johnson Controls P499ACP-101K

The Kit is packaged with a transducer, 6-1/2 ft. wire harness, and literature.

The P499 Series Electronic Pressure Transducers are compact, economical, rugged, direct-mount pressure transducers designed for use in commercial refrigeration and air conditioning applications. These transducers produce an analog signal based on the sensed pressure.

The P499 Series transducers feature environmentally protected electronics with stainless steel construction.

The digitally-compensated P499 transducers are highly accurate over a broad temperature range, resisting the effects of wide ambient temperature swings, high humidity, condensation, and icing. The pressure port is machined from a solid piece of 17-4PH stainless steel. No O-rings, organic materials, or welds are exposed to the pressure media, allowing for a leak-proof, all-metal, sealed pressure system.

The P499 transducers operate with all pressure media compatible with 17-4PH stainless steel, including most non-corrosive refrigerants. They are also suitable for use with ammonia.

The P499 Series provides transducers in numerous pressure ranges, covering most common refrigeration and air conditioning applications. These transducers may also be used in other non-corrosive fluid applications. The Kit is packaged with a transducer, 6-1/2 ft. wire harness, and literature.

0-100 PSI Pressure Transducer Kit

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons