Direct Acting Pneumatic Horizontal Mount Thermostat (cover sold separately) Zoom

Direct Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)

SKU:T-4002-201

Brand: Johnson Controls

Johnson Controls
Qty Price
$74.95
/ each
$364.75 / box (5 units x $72.95)
In Stock! Ships in 24-48 Hours
(379 Available)
2

Resources

Specs

Application: Single Stage (Heat/Cool)
Programmability: Non-Programmable
Mount: Horizontal
Type: Single Temperature
Action: Direct Acting
Max Temp (F): 55° to 85°F
User Interface: Mechanical

Description for Johnson Controls T-4002-201

The T-4000 Series Pneumatic Room Thermostats provide individual space temperature control in all types of heating and cooling applications. By producing a proportional output signal, these thermostats modulate controlled devices in response to load changes in the space. This imposes the least demand on mechanical heating and cooling apparatus. A variety of high volume output and low volume output controllers are available to meet the functional requirements of any control system. Auxiliary devices are available to perform functions such as two-position action, high-low pressure selection, sequencing, etc.

Features

  • Adjustable Sensitivities and Set Points
  • Individual Set Points on Dual Temperature Controllers
  • Pneumatic Feedback for Greater Accuracy
  • Vibration and Shock Resistant
  • Meets Governmental and Commercial Requirements
  • Single or Dual Bimetal Sensing Elements
  • Element Identification Labels
  • Rugged Construction and Decorative Design

Direct Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)

REVIEW SNAPSHOT®

by PowerReviews
Johnson ControlsDirect Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Definite product I would purchase again

By Ken

from Johnson City TN

Verified Buyer

Comments about Direct Acting Pneumatic Horizontal Mount Thermostat (cover sold separately):

An older stat that we use in some of our offices areas that are not as easy to find as they once were. Great pricing, excellent service and ships promptly.

 
5.0

Was perfect replacement!

By Mike in Maintenance

from Eastland, TX

Verified Buyer

Comments about Direct Acting Pneumatic Horizontal Mount Thermostat (cover sold separately):

This is exact product as manufacturer only at alot better price.

 
5.0

Just what they said it would be

By Rack

from Sarnia Ontario, Canada

Verified Buyer

Comments about Direct Acting Pneumatic Horizontal Mount Thermostat (cover sold separately):

It was an exact replacement part.

Thanks again for the great sevice.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Direct Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)

    Q:

    Do anyone have a step by step process as whento change a DA t4000-201 stat? Please share.
    Asked on 2/17/2011 by b-man from indianapolis

    1 answer

Displaying question 1

Do you have a question about this product?