Reverse Acting Pneumatic Horizontal Mount Thermostat (cover sold separately) Zoom

Reverse Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)

SKU:T-4002-202

Brand: Johnson Controls

Johnson Controls
Qty Price
$74.95
/ each
$364.75 / box (5 units x $72.95)
In Stock! Ships in 24-48 Hours
(123 Available)
0

Resources

Specs

Mount: Horizontal
Type: Single Temperature
Action: Reverse Acting
Max Temp (F): 55° to 85°F
Application: Single Stage (Heat/Cool)
Programmability: Non-Programmable
User Interface: Mechanical

Description for Johnson Controls T-4002-202

The T-4000 Series Pneumatic Room Thermostats provide individual space temperature control in all types of heating and cooling applications. By producing a proportional output signal, these thermostats modulate controlled devices in response to load changes in the space. This imposes the least demand on mechanical heating and cooling apparatus. A variety of high volume output and low volume output controllers are available to meet the functional requirements of any control system. Auxiliary devices are available to perform functions such as two-position action, high-low pressure selection, sequencing, etc.

Features

  • Adjustable Sensitivities and Set Points
  • Individual Set Points on Dual Temperature Controllers
  • Pneumatic Feedback for Greater Accuracy
  • Vibration and Shock Resistant
  • Meets Governmental and Commercial Requirements
  • Single or Dual Bimetal Sensing Elements
  • Element Identification Labels
  • Rugged Construction and Decorative Design

Reverse Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • Reverse Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)

    Q:

    Are these new t-stats?
    Asked on 6/25/2013 by Tom from Tampa, Fla.

    2 answers

    • VERIFIED BUYER

      A:

      Yes they are new in box
      Sent from my iPhone
      Jarod

      Answered on 6/25/2013 by Anonymous
    • CUSTOMER CARE

      A:

      Yes. PexSupply does not sell used or refurbished products.

      Answered on 6/28/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?