Reverse Acting Pneumatic Horizontal Mount Thermostat w/ cover and conversion kit (white) Zoom

Reverse Acting Pneumatic Horizontal Mount Thermostat w/ cover and conversion kit (white)

SKU:T-4002-302

Brand: Johnson Controls

Johnson Controls
Qty Price
$94.89
/ each
In Stock! Ships in 24-48 Hours
(22 Available)

Specs

Mount: Horizontal
Application: Single Stage (Heat/Cool)
Type: Single Temperature
Action: Reverse Acting
Max Temp (F): 55° to 85°F
Programmability: Non-Programmable
User Interface: Mechanical

Description for Johnson Controls T-4002-302



Kit Includes

  • White Plastic Cover, Horizontal Mount with Thermometer Window (T-4000-3142)
  • White Universal Conversion Kit (T-4000-630)
  • Reverse Acting Pneumatic Horizontal Mount Thermostat (T-4002-202)

Reverse Acting Pneumatic Horizontal Mount Thermostat w/ cover and conversion kit (white)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons