Direct Acting Pneumatic Horizontal Mount Thermostat w/ cover and conversion kit (Beige) Zoom

Direct Acting Pneumatic Horizontal Mount Thermostat w/ cover and conversion kit (Beige)

SKU:T-4002-303

Brand: Johnson Controls

Johnson Controls
Qty Price
$98.65
/ each
$284.25 / box (3 units x $94.75)
In Stock! Ships in 24-48 Hours
(314 Available)

Specs

Mount: Horizontal
Application: Single Stage (Heat/Cool)
Type: Single Temperature
Action: Direct Acting
Programmability: Non-Programmable
User Interface: Mechanical
Max Temp (F): 55° to 85°F

Description for Johnson Controls T-4002-303



Kit Includes

  • Beige Plastic Cover, Horizontal Mount with Thermometer Window (T-4000-2142)
  • Beige Universal Conversion Kit (T-4000-605)
  • Direct Acting Pneumatic Horizontal Mount Thermostat (T-4002-201)

Direct Acting Pneumatic Horizontal Mount Thermostat w/ cover and conversion kit (Beige)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons