Direct Acting Horizontal Mount Pneumatic Dual Temp Thermostat (12-30 C) Zoom

Direct Acting Horizontal Mount Pneumatic Dual Temp Thermostat (12-30 C)

SKU:T-4002-9008

Brand: Johnson Controls

Johnson Controls
Qty Price
$70.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Type: Dual Temperature Heating/ Cooling
Mount: Horizontal
Action: Direct Acting

Description for Johnson Controls T-4002-9008

The T-4000 Series Pneumatic Room Thermostats provide individual space temperature control in all types of heating and cooling applications. By producing a proportional output signal, these thermostats modulate controlled devices in response to load changes in the space. This imposes the least demand on mechanical heating and cooling apparatus. A variety of high volume output and low volume output controllers are available to meet the functional requirements of any control system. Auxiliary devices are available to perform functions such as two-position action, high-low pressure selection, sequencing, etc.

Features

  • Adjustable Sensitivities and Set Points
  • Individual Set Points on Dual Temperature Controllers
  • Pneumatic Feedback for Greater Accuracy
  • Vibration and Shock Resistant
  • Meets Governmental and Commercial Requirements
  • Single or Dual Bimetal Sensing Elements
  • Element Identification Labels
  • Rugged Construction and Decorative Design

Direct Acting Horizontal Mount Pneumatic Dual Temp Thermostat (12-30 C)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons