Submaster Direct Acting Pneumatic Horizontal Mount Thermostat (cover sold separately) Zoom

Submaster Direct Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)

SKU:T-4003-201

Brand: Johnson Controls

Johnson Controls
Qty Price
$100.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Application: Single Stage (Heat/Cool)
Type: Submaster
Action: Direct-Direct Readjustment
Max Temp (F): 55° to 85°F
Mount: Horizontal
Programmability: Non-Programmable
User Interface: Mechanical

Description for Johnson Controls T-4003-201

The T-4000 Series Pneumatic Room Thermostats provide individual space temperature control in all types of heating and cooling applications. By producing a proportional output signal, these thermostats modulate controlled devices in response to load changes in the space. This imposes the least demand on mechanical heating and cooling apparatus. A variety of high volume output and low volume output controllers are available to meet the functional requirements of any control system. Auxiliary devices are available to perform functions such as two-position action, high-low pressure selection, sequencing, etc.

Features

  • Adjustable Sensitivities and Set Points
  • Individual Set Points on Dual Temperature Controllers
  • Pneumatic Feedback for Greater Accuracy
  • Vibration and Shock Resistant
  • Meets Governmental and Commercial Requirements
  • Single or Dual Bimetal Sensing Elements
  • Element Identification Labels
  • Rugged Construction and Decorative Design

The T-4054 energy manager heating-cooling room thermostat features an adjustable deadband of 0 to 30F (0 to 16C) between heating and cooling set points (see Fig. 1). This deadband encourages energy conservation and prevents energy waste by eliminating heating and cooling overlap.

Submaster Direct Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons